Air Nail Gun, 1/4 in, NPT

  • Mfr # NV90AGSM
  • Zoro # G215191477
product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Durable: Steel Head Plate for Increased Durability, Easy Load: Side Load, Tilt Bottom Magazine for Fast and Easy Reloads, Open Nose: Open Nose Design for Easy Jam Removal, Trigger: Selective Actuation Switch Allows for Either Sequential or Contact Nailing with the Simple Flip of a Switch
Includes
875769 Safety Glasses, Coil Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
7.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NV90AGSM
Zoro #
G215191477
UPC #
717709024298
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Length
13 1/4 in
Overall Width
5 15/16 in
For Nail Shank Diameter
0.099 in to 0.131 in
For Nail Length Range
1 3/4 in to 3 1/2 in
Overall Height
13 1/16 in
For Nail Penny Size
10d, 12d, 16d, 5d, 6d, 8d
Air Inlet Connection Size
1/4 in
For Nail Shank Diameter - Minimum
0.099 in
For Nail Length - Minimum
1 3/4 in
For Nail Shank Diameter - Maximum
0.131 in
For Nail Length - Maximum
3 1/2 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in
Fits Chest Size
Durable: Steel Head Plate for Increased Durability, Easy Load: Side Load, Tilt Bottom Magazine for Fast and Easy Reloads, Open Nose: Open Nose Design for Easy Jam Removal, Trigger: Selective Actuation Switch Allows for Either Sequential or Contact Nailing with the Simple Flip of a Switch

Details

Item
Air Nail Gun
Air Inlet
3/8 in NPT
Features
Durable: Steel Head Plate for Increased Durability, Easy Load: Side Load, Tilt Bottom Magazine for Fast and Easy Reloads, Open Nose: Open Nose Design for Easy Jam Removal, Trigger: Selective Actuation Switch Allows for Either Sequential or Contact Nailing with the Simple Flip of a Switch
Includes
875769 Safety Glasses, Coil Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
7.7 lb
Nail Capacity
300
Collation Angle
15 Degrees +/- 2
Collation Type
Wire
Handle Type
Rubber Grip
Standards
ANSI
Air Consumption
0.1 scfm
Max. Fastening Rate
5 per second
Collation Style
Coil
For Nail Head Style
Pin
Power Source
Air-Powered
Nail Gun Type
Coil Framing
Max. Air Pressure
120 psi
Exhaust Location
Bottom
Air Pressure
120 psi
Air Pressure Range
70 to 120 psi
Min. Air Pressure
70 psi
Air Pressure - Minimum
70 psi
For Workpiece Material
Wood
Flow per Shot
6.3 cfm
Air Pressure - Maximum
120 psi
Air Inlet Type
NPT
Style
Wire Coil
Fastening Rate - Maximum
5 nails per second
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Wire Coil

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 0.1 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Exhaust Location Bottom, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees +/- 2, For Nail Gauge Not Applicable, For Nail Head Style Pin

Ratings & reviews