Air Nail Gun, 3/8 in, NPT
- Mfr # NV75A5M
- Zoro # G622580581
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Nail Capacity
300
For Nail Length - Minimum
1 3/4 in
For Nail Length - Maximum
3 in
Collation Angle
16 Degrees
Air Pressure - Minimum
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV75A5M
- Zoro #
- G622580581
- UPC #
- 717709027329
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Nail Length - Minimum
- 1 3/4 in
- For Nail Length - Maximum
- 3 in
- For Nail Shank Diameter - Maximum
- 0.131 in
- Overall Length
- 10 11/16 in
- Air Inlet Connection Size
- 3/8 in
- For Nail Penny Size
- 5d, 6d
- For Nail Shank Diameter - Minimum
- 0.099 in
- Overall Width
- 5 3/16 in
- Overall Height
- 13 3/8 in
- Wire Rope Length
- 10 11/16 in
- Length
- 10 11/16 in
- Fits Chest Size
Description
Air Nail Gun, Power Source Air-Powered, Firing Mode Bump, Sequential, Tip No Mar, Collation Style Coil, Collation Type Plastic, Wire, Collation Angle 16 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 5d, 6d, Nail Capacity 300, Nail Gun Type Framing, Overall Length 10 11/16 in, Overall Height 13 3/8 in, Overall Width 5 3/16 in, Tool Weight 5.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.