Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, NPT, Aluminum

  • Mfr # NT65A5M

  • Zoro # G715191250


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Award - Rated the Pro Preferred Nailer for 9 Years Running (2014 - 2022) by Builder and Developer Magazine, Capacity - Accepts 3 Strips of Nails at a Time and a Locking Feeder System Makes Replenishment Quick and Easy, Features - Cylinder Valve Drive System for Rapid Response and Increased Durability, Magazine - High Grade Aluminum and Steel Magazine Provides Exceptional Durability and Protects Against Jams
Includes
371108 Tool Bag, 875769 Safety Glasses, 881751 No-Mar Tip, 889661M Hook Assembly
Firing Mode
Bump/Sequential
Tool Weight
4.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT65A5M
Zoro #
G715191250
UPC #
717709021273
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 3/32 in
For Nail Shank Diameter
0.054 in to 0.065 in
Overall Width
3 13/64 in
Overall Height
10 in
For Nail Length Range
1 1/2 in to 2 1/2 in
For Nail Penny Size
1-1/2 - 2-1/2

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Award - Rated the Pro Preferred Nailer for 9 Years Running (2014 - 2022) by Builder and Developer Magazine, Capacity - Accepts 3 Strips of Nails at a Time and a Locking Feeder System Makes Replenishment Quick and Easy, Features - Cylinder Valve Drive System for Rapid Response and Increased Durability, Magazine - High Grade Aluminum and Steel Magazine Provides Exceptional Durability and Protects Against Jams
Includes
371108 Tool Bag, 875769 Safety Glasses, 881751 No-Mar Tip, 889661M Hook Assembly
Firing Mode
Bump/Sequential
Tool Weight
4.9 lb
Handle Type
Rubber Grip
Standards
ANSI
Housing Material
Aluminum
Collation Type
Glue
Tip
No-Mar
Nail Capacity
150
Collation Angle
Straight
Nail Gun Type
Finish
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Air Pressure
120 psi
Min. Air Pressure
70 psi
For Nail Head Style
Finish
Max. Fastening Rate
5 per second
For Nail Gauge
16 ga
Max. Air Pressure
120 psi
Power Source
Air Powered

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip No-Mar, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/2 in to 2 1/2 in, For Nail Penny Size 4d, 5d, 6d, 8d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.