Shop METABO HPT
See all product information
Create Account
Air Nail Gun, 3/8 in, NPT
- Mfr # NV45AB2M
- Zoro # G622582226
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
For Nail Penny Size
1d, 2d, 3d, 4d, 5d
For Workpiece Material
Wood
Firing Mode
Bump, Sequential
Air Inlet Connection Size
3/8 in
Overall Width
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV45AB2M
- Zoro #
- G622582226
- UPC #
- 717709024182
- Country of Origin
- Taiwan, Province of China
- For Workpiece Material
- Wood
- Firing Mode
- Bump, Sequential
- Power Source - TS Only
- Air-Powered
- Air Pressure - Maximum
- 120 psi
- Tip
- Carbide
- Includes
- Magazine Shingle Guide Assembly, Safety Glasses
- Standards
- ANSI B 19.3; ANSI Z87.1
- Item
- Air Nail Gun
- Air Inlet Type
- NPT
- Tool Weight
- 5.7 lb
- Collation Angle
- 16 Degrees
- Features
- Handle Type
- Rubber Grip
- Air Pressure - Minimum
- 70 psi
- Collation Type
- Wire
- Nail Capacity
- 120
- Power Source
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- For Nail Penny Size
- 1d, 2d, 3d, 4d, 5d
- Air Inlet Connection Size
- 3/8 in
- Overall Width
- 4 5/8 in
- For Nail Length - Maximum
- 1 3/4 in
- For Nail Shank Diameter - Minimum
- 0.012 in
- Overall Height
- 10 3/8 in
- For Nail Shank Diameter - Maximum
- 0.12 in
- Overall Length
- 9 7/8 in
- For Nail Length - Minimum
- 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
- Fits Chest Size
Description
Air Nail Gun, Power Source Air-Powered, Firing Mode Bump, Sequential, Tip Carbide, Collation Style Coil, Collation Type Wire, Collation Angle 16 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 1d, 2d, 3d, 4d, 5d, Nail Capacity 120, Nail Gun Type Framing, Overall Length 9 7/8 in, Overall Height 10 3/8 in, Overall Width 4 5/8 in, Handle Type Rubber Grip, Tool Weight 5.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.