Air Nail Gun, NPT, Rubber Grip

  • Mfr # NT65MA4M
  • Zoro # G615191251
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Air Duster: Ideal for Clearing Away Dust and Debris from the Work Surface, Exhaust Port: 360 Degree Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user or Work Piece, Fasteners: 15 Gauge Nails from 1 1/4 in upto 2 1/2 in Length, Magazine: Angled Magazine Making for Easier Placement and Operation in Tight Angles, No-Mar Tip: Protects the Work Surface from Damage and can be Removed if not Needed, Trigger: Easily Switch from Either Sequential or Contact Nailing with a Simple Flip of the Switch
Includes
15 Gauge Finish Nailer, 190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 881751 No-Mar Tip, 884340 Carrying Case
Firing Mode
Bump, Sequential
Tool Weight
4.2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NT65MA4M
Zoro #
G615191251
UPC #
717709024151
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Width
3 1/4 in
Overall Length
13 9/16 in
Overall Height
12 in
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Shank Diameter
0.072 in
For Nail Penny Size
3d, 4d, 5d, 6d, 8d
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in
Wire Rope Length
13 9/16 in
Length
13 9/16 in
Fits Chest Size
Air Duster: Ideal for Clearing Away Dust and Debris from the Work Surface, Exhaust Port: 360 Degree Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user or Work Piece, Fasteners: 15 Gauge Nails from 1 1/4 in upto 2 1/2 in Length, Magazine: Angled Magazine Making for Easier Placement and Operation in Tight Angles, No-Mar Tip: Protects the Work Surface from Damage and can be Removed if not Needed, Trigger: Easily Switch from Either Sequential or Contact Nailing with a Simple Flip of the Switch

Details

Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
Air Duster: Ideal for Clearing Away Dust and Debris from the Work Surface, Exhaust Port: 360 Degree Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user or Work Piece, Fasteners: 15 Gauge Nails from 1 1/4 in upto 2 1/2 in Length, Magazine: Angled Magazine Making for Easier Placement and Operation in Tight Angles, No-Mar Tip: Protects the Work Surface from Damage and can be Removed if not Needed, Trigger: Easily Switch from Either Sequential or Contact Nailing with a Simple Flip of the Switch
Includes
15 Gauge Finish Nailer, 190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 881751 No-Mar Tip, 884340 Carrying Case
Firing Mode
Bump, Sequential
Tool Weight
4.2 lb
Tip
No-Mar
Nail Capacity
100
Standards
ANSI
Collation Type
Paper
Collation Angle
34 Degrees
Handle Type
Rubber Grip
Nail Gun Type
Finish
Collation Style
Strip
Max. Air Pressure
120 psi
Max. Fastening Rate
5 per second
Min. Air Pressure
70 psi
Power Source
Air-Powered
For Nail Head Style
Finish
Air Pressure
120 psi
For Nail Gauge
15 ga
Air Pressure Range
70 to 120 psi
Fastening Rate - Maximum
5 nails per second
Style
Wire Coil
Air Pressure - Maximum
120 psi
Air Inlet Type
NPT
Air Pressure - Minimum
70 psi
For Workpiece Material
Wood
Head Style
Finish
Flow per Shot
4.9 cfm
Exhaust Location
Adjustable
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Wire Coil

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Exhaust Location Adjustable, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Paper, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in

Ratings & reviews