Air Nail Gun, 1/4 in, NPT

  • Mfr # NV83A5M
  • Zoro # G915191463
product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Open Nose Design: Allows for Easy Extraction of a Jammed Nail, Power and Speed: Cylinder Valve Drive Mechanism Provides Quick Response and Rapid, Powerful Driving, Quick Reload: Side Load Pop-Out Magazine for Fast and Easy Reloads, Rafter Hook: can be Positioned on Left or Right Side Depending on user Preference, Selective Actuation: Selectable Trigger Mode
Includes
875769 Safety Glasses, Coil Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
9.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NV83A5M
Zoro #
G915191463
UPC #
717709024281
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
3/8 in NPT
Features
Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Open Nose Design: Allows for Easy Extraction of a Jammed Nail, Power and Speed: Cylinder Valve Drive Mechanism Provides Quick Response and Rapid, Powerful Driving, Quick Reload: Side Load Pop-Out Magazine for Fast and Easy Reloads, Rafter Hook: can be Positioned on Left or Right Side Depending on user Preference, Selective Actuation: Selectable Trigger Mode
Includes
875769 Safety Glasses, Coil Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
9.1 lb
Collation Angle
15 Degrees +/- 1
Collation Type
Wire
Nail Capacity
300
Tip
Hardened Claw
Standards
ANSI
Nail Gun Type
Coil Framing
Power Source
Air-Powered
Max. Air Pressure
120 psi
Air Pressure Range
70 to 120 psi
For Nail Head Style
Pin
Air Pressure
120 psi
Max. Fastening Rate
5 per second
Min. Air Pressure
70 psi
Collation Style
Coil
Fastening Rate - Maximum
5 nails per second
Air Pressure - Minimum
70 psi
Air Pressure - Maximum
120 psi
Flow per Shot
6.3 cfm
For Workpiece Material
Wood
Air Inlet Type
NPT
Style
Wire
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Wire
Sensor Body Style
Wire

Dimensions

For Nail Shank Diameter
0.099 in to 0.131 in
Overall Width
5 7/16 in
For Nail Length Range
2 in to 3 1/4 in
Overall Length
12 7/16 in
Overall Height
13 11/16 in
For Nail Penny Size
10d, 12d, 6d, 8d
For Nail Shank Diameter - Minimum
0.099 in
For Nail Shank Diameter - Maximum
0.131 in
For Nail Length - Minimum
2 in
For Nail Length - Maximum
3 1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
12 7/16 in
Length
12 7/16 in
Fits Chest Size
Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Open Nose Design: Allows for Easy Extraction of a Jammed Nail, Power and Speed: Cylinder Valve Drive Mechanism Provides Quick Response and Rapid, Powerful Driving, Quick Reload: Side Load Pop-Out Magazine for Fast and Easy Reloads, Rafter Hook: can be Positioned on Left or Right Side Depending on user Preference, Selective Actuation: Selectable Trigger Mode

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip Hardened Claw, Max. Fastening Rate 5 per second, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees +/- 1, For Nail Gauge Not Applicable, For Nail Head Style Pin, For Nail Length Range 2 in to 3 1/4 in, For Nail Penny Size 10d, 12d, 6d, 8d

Ratings & reviews