Zoro Homepage

Angle Grinder, 4-1/2 in Dia, 10,000 RPM

  • Mfr # G12SR4M

  • Zoro # G311574884


product price: $66.65
/ea

Key Features

Switch Type
Slide
Voltage
120VAC
Nominal Amps
6.2
No Load RPM
10000
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12SR4M
Zoro #
G311574884
UPC #
717709021693
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Tool Length
14.2"
Size
5/8 in
Width
41.81"
Depth
26.39"
Overall Length
10 1/8 in
Wheel Diameter
4 1/2 in

Description

The METABO HPT - G12SR4M is a Corded Angle Grinder primarily used for grinding tasks on materials such as aluminum, bronze, and steel. Powered by a mains power cord, this tool is designed to offer high-torque power, use for heavy or extended jobs is determined by individual conditions and usage. It includes a dedicated storage case and boasts a smaller grip, designed with a potentially increased comfort. Moreover, its new labyrinth design offers enhanced durability against dust and debris. The tool also features a forward-canted side handle that is removable and crafted to enhance the grip, individual results may vary. This grinder is distinctively colored in green.

Key Features:

  • The Corded Angle Grinder has a max power output of 980W and operates at a maximum speed of 10,000 RPM, indicating its powerful performance capacity.
  • The wheel diameter is 4 1/2 in, providing information on the size of the grinding wheel or accessory that fits the grinder.
  • It draws an electrical current of 6.2 A under normal operating conditions, indicating its energy consumption.
  • The Corded Angle Grinder measures 10 1/8 inches in overall length and 14.2 inches in tool length. It is 26.39 inches deep and 41.81 inches wide, indicating its overall dimensions, which can provide insight into the space it occupies.
  • The grinder is Double Insulated, designed to enhance safety measures.
  • The Grinder Set includes a case, side handle, spanner wrench, and wheel guard, ensuring users have all necessary components for operation.
  • It features a Spindle Lock, aimed at contributing to safer operation.
  • Complies with ANSI Standard Z87.1, denoting the safety standards it meets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.