Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 4-1/2 in Dia, 11,500 RPM

  • Mfr # G12SE3Q9M

  • Zoro # G711574880


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12SE3Q9M
Zoro #
G711574880
UPC #
717709027794
Country of Origin
China

Dimensions

Size
5/8 in - 11 UNC
Tool Length
5.1"
Spindle Thread Size
5/8 in-11
Depth
5.8"
Width
17.6"
Wheel Diameter
4 1/2 in
Overall Length
6 5/8 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Corded
Includes
Depressed Center Wheel, Side Handle, Spanner Wrench
Number of Pieces
4
Tool Weight
5.5 lb
Features
Grip: The Smallest Grip Circumference in its Class at 6.6 in, Offers Comfort and Control During Extended use, Lightweight
Material
Resin
Color
Green
Application
Cutting, Grooving
Current
10.5 A
Number of Speed Settings
Continuous
Standards
ANSI Standard Z87.1
Grip Style
Side
Accessory Free Tool Change
Yes
Guard Adjustment
Toolless Adjustable
Safety Features
Adjustable Guard
Electrical Protection
Double Insulated
Max. Speed
11,500 RPM
Lock-Off Switch
Yes
Material Application
Aluminum, Bronze, Finish Iron, Soft Steel Material
Power Source
Corded

Description

The METABO HPT - G12SE3Q9M is a corded angle grinder suitable for a range of applications, including cutting and grooving. Powered by a 120VAC/DC main and a 10.5A current, this device operates at a 11,500 RPM maximum spindle speed under no-load conditions. It showcases a lightweight and compact design with a 6.6-inch grip circumference, the smallest in its class, to ensure comfort during extended usage. The grinder includes a built-in quick-release or tool-free mechanism for simplified installation or removal of consumables.

Key Features:
  • Furnished with a paddle-style lock-off switch, reducing the chances of accidental startups.
  • Utilizes a tool-less adjustable guard system for easy alteration of wheel exposure or cutting orientation.
  • Includes a package with four distinct inclusions: the grinder, a depressed center wheel, a side handle, and a spanner wrench.
  • Comes with a side-grip style for stability during operation.
  • Conforms to the manufacturing standard ANSI Standard Z87.1.
  • The spindle carries a thread size of 5/8 in-11 for attaching cutting discs, guards, and accessories.
  • Measures 6 5/8in long, 17.6in wide, and 5.8in deep, presenting a compact device for diverse applications.
  • Compatible with various materials like aluminum, bronze, finished iron, and soft steel.

The grinder is green in color and constructed of resin material, indicating its construction materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.