Zoro Homepage

Angle Grinder, 5 in Dia, 8,500 RPM, 12 A

  • Mfr # G13BYEQ2M

  • Zoro # G111574879


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Nominal Amps
12
No Load RPM
10000
Corded/Cordless
Corded
Includes
5 in Depressed Center Wheel, 5 in Wheel Guard, Filter Set, Side Handle, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13BYEQ2M
Zoro #
G111574879
UPC #
717709028852
Country of Origin
China

Dimensions

Tool Length
5.04"
Spindle Thread Size
5/8-11
Size
5/8 in - 11 UNC
Width
5.35"
Depth
14.80"
Wheel Diameter
5 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
120VAC
Nominal Amps
12
No Load RPM
10000
Corded/Cordless
Corded
Includes
5 in Depressed Center Wheel, 5 in Wheel Guard, Filter Set, Side Handle, Wrench
Number of Pieces
5
Brushless Motor
Yes
Features
Brake Safety Function: Brake is Activated when the Switch is Turned Off, Stopping the Motor's Rotation, Superior Performance: when Using a Generator, the Internal Inverter Circuit Smooths and Regulates Uneven Power Supply, Zero Voltage Restart Protection: Prevents Restarting if Power is Temporarily Cut During Operation
Tool Weight
4 lb
Max Power Output
1,500W
Color
Green
Material
Plastic
Dust Management
Fine Mesh Dust Filter
Application
Cutting, Grinding
Standards
ANSI Standard Z87.1
Accessory Free Tool Change
Yes
Electrical Protection
Double Insulated
Power Source
Corded
Grip Style
Side
Anti-Restart Technology
Yes
Current
12 A
Max. Speed
8,500 RPM
Lock-Off Switch
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Vibration Side Handle, Brake, Lock-Off Paddle Switch
Anti-Kickback Clutch Type
Electronic
Anti-Vibration Technology
Yes
Material Application
Aluminum, Bronze, Steel
Guard Adjustment
Toolless Adjustable

Description

The METABO HPT - G13BYEQ2M is a corded angle grinder classified in the product category "Angle Grinders & Accessories". This advanced power tool is intended for use in tasks such as cutting and grinding. It features a 12-amp motor designed for intensive grinding and is packed with innovative technology such as an anti-vibration handle, brake-safety function, quick-release wheel change, and zero-voltage restart protection. These features are designed to support high-torque power output for various grinding tasks. Long usage times may affect performance.

Key Features:

  • Powered by a brushless corded motor that supplies a current of 12A, with a maximum power output of 1,500W and a maximum speed of 8,500 RPM.
  • Features include quick-release wheel change, anti-restart mechanism, electronic anti-kickback clutch, and a fine mesh dust filter for dust management.
  • Features a side grip style, tool-less adjustable guard, and paddle switch type.
  • Incorporates safety features like adjustable guard, anti-kickback clutch, anti-vibration side handle, brake, and a lock-off paddle switch.
  • Includes a corded angle grinder, a 5" depressed center wheel, a 5" wheel guard, a filter set, a side handle, and a wrench, all as part of the package.
  • Spindle Thread Size of 5/8-11 with the tool, measuring 5.04" in length and weighing 4lbs, is compatible with a 5in. wheel diameter.
  • Suitable for use in a commercial or industrial setting with an operational voltage of 120VAC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.