Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AngleGrinder, 4-1/2inDia, 8,500RPM, 12A

  • Mfr # G12VE2M

  • Zoro # G411574883


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
120VAC
Nominal Amps
12
No Load RPM
8500
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12VE2M
Zoro #
G411574883
UPC #
717709028821
Country of Origin
China

Dimensions

Tool Length
5.04"
Spindle Thread Size
5/8 in-11
Size
No Arbor Attachment
Width
5.35"
Depth
14.80"
Overall Length
12 3/4 in
Wheel Diameter
4 1/2 in

Details

Item
Corded Angle Grinder
Switch Type
Slide
Voltage
120VAC
Nominal Amps
12
No Load RPM
8500
Corded/Cordless
Corded
Includes
4 1/2 in Depressed Center Wheel, 4 1/2 in Wheel Guard, Filter Set, Side Handle, Wrench
Number of Pieces
5
Features
Grip: Smallest Grip Circumference in its Class at 6.6 in Offers Comfort and Control During Extended use, Guard: Tool-Less Wheel Guard, can be Adjusted to Desired Angle
Tool Weight
3.8 lb
Brushless Motor
Yes
Material
Polycarbonate Resin
Max Power Output
1,500W
Color
Green
Speed Ranges
2,500 to 8,500 RPM
Guard Adjustment
Toolless Adjustable
Dust Management
Fine Mesh Dust Filter
Anti-Kickback Clutch Type
Electronic
Material Application
Aluminum, Bronze, Steel
Anti-Vibration Technology
Yes
Standards
ANSI Standard Z87.1
Max. Speed
8,500 RPM
Accessory Free Tool Change
Yes
Current
12 A
Grip Style
Side
Number of Speed Settings
6
Electrical Protection
Soft Start
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Vibration Side Handle
Application
Grinding
Anti-Restart Technology
Yes
Power Source
Corded
Minimum Speed
2,500 RPM

Description

The METABO HPT - G12VE2M is a high-performing corded angle grinder, perfect for grinding applications on materials such as aluminum, bronze, and steel. This tool operates with a brushless motor; this brushless motor is designed for operation efficiency and a potential reduction in maintenance requirements. Encased in a robust polycarbonate resin, it runs on a power current of 12A, offering a maximum power output of 1,500W. This grinder also offers a speed range with a minimum of 2,500 RPM and a maximum of 8,500 RPM.

Key Features:

  • Comes equipped with a fine mesh dust filter for enhanced dust management.
  • Incorporates an accessory-free tool change for effortless installation or removal of consumables.
  • Anti-restart technology in place which calls for a manual restart after a power interruption, eliminating the risk of unanticipated startups.
  • Advanced safety features, including an adjustable guard, anti-kickback clutch, and anti-vibration side handle that are integrated to help manage operational risks.
  • Designed for comfort and control based on its smallest grip circumference and features a slide-type switch for easy operation.
  • Employs a spindle thread size of 5/8 in-11 for attaching wheels, discs, guards, and accessories.
  • Comes with a 4 1/2 in depressed center wheel, 4 1/2 in wheel guard, filter set, side handle, and wrench.
  • Adheres to the ANSI Standard Z87.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.