Zoro Homepage

AngleGrinder, 5inDia, 10,600RPM, 11A

  • Mfr # G13SC2M

  • Zoro # G011574887


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
115VAC
Nominal Amps
11
No Load RPM
10600
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13SC2M
Zoro #
G011574887
UPC #
717709021761
Country of Origin
Malaysia

Dimensions

Spindle Thread Size
5/8 in-11
Size
No Arbor attachment
Tool Length
17.94"
Depth
5.66"
Width
6.44"
Wheel Diameter
5 in

Details

Item
Corded Angle Grinder
Switch Type
Trigger
Voltage
115VAC
Nominal Amps
11
No Load RPM
10600
Corded/Cordless
Corded
Includes
Side Handle, Spanner Wrench, Wheel Guard
Number of Pieces
4
Features
Compact: Low-Profile Head Permits Access in Tight areas
Tool Weight
6.2 lb
Max Power Output
2,000W
Color
Green
Material
Polycarbonate Resin
Application
Grinding
Safety Features
Lock-On Trigger
Lock-On Switch
Yes
Standards
ANSI Standard Z87.1
Material Application
Aluminum, Bronze, Steel
Power Source
Corded
Kit Contents
Abrasive Depressed Center Wheel
Current
11 A
Max. Speed
10,600 RPM
Grip Style
Side
Dust Sealed Switch
Yes

Description

The METABO HPT - G13SC2M is a Corded Angle Grinder, compatible with various materials such as aluminum, bronze, and steel for grinding tasks. This handheld electric tool plugs into AC mains, designed to deliver a speed of up to 10,600 RPM depending on the load conditions. Its compact design allows access to confined spaces, offering flexibility to its user. The angle grinder is colored green and is made from polycarbonate resin material. It includes side handles, a spanner wrench, and a wheel guard. A notable aspect of this product is its features like a lock-on trigger, designed for continuous operation.

Key Features:

  • Equipped with dust-sealed switch: The grinder is designed with a dust-sealed switch to reduce the influence of dust particles.
  • Features a grip style of 'side': This refers to the grinder's control handle being positioned on the side for easy maneuvering.
  • Provides a power output of up to 2,000 Watts under optimal conditions: This showcases the power capability of this grinder.
  • Utilizes a trigger switch type: It implies the grinder uses a trigger mechanism for operation.
  • Operates on a voltage of 115VAC: This indicates the input power requirement of the grinder.
  • Measures dimensions as 5.66" in depth, 17.94" in tool length, 6.44" in width: These measurements provide clarity about the size of the grinder.
  • Weighs 6.2 lbs: This is the measured weight of the grinder.
  • Incorporates 5/8 in-11 spindle thread size: The size of the spindle thread allows fitting the discs, guards, and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.