Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Li-Ion, 4 5/8" L

  • Mfr # 382311M

  • Zoro # G722653086


product price: $55.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382311M
Zoro #
G722653086
UPC #
887066309588
Country of Origin
China

Description

Battery Pack, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 18V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells 5, Battery Series Not Applicable, IEC Code Number 62133, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 0.8 lb, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.