This item is Discontinued.

Metabo Hpt Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK 12707HPT

Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK (Discontinued)

  • Mfr # 12707HPT
  • Zoro # G505994863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12707HPT
Zoro #
G505994863
UPC #
-
Country of Origin
United Arab Emirates

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
16 Degrees
Gauge
16 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Coil

Description

Metabo HPT 3 in. Angled Coil Framing Nails 16 deg Ring Shank 4000 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.