Common Nail, 1 in L, Steel, Electro Galvanized Finish, 18 ga

  • Mfr # HI5993

  • Zoro # G109217375


product price: $24.15
/ea

Key Features

Material
Steel
Finish
Electro Galvanized
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI5993
Zoro #
G109217375
UPC #
758218500958
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Common Nail
Material
Steel
Finish
Electro Galvanized
Gauge
18 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.