Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEV 15-150 HT
  • Zoro # G623744500

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Spindle Thread Size
5/8"-11 UNC
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Overload Protection, Power Interruption Protection, Safety Clutch, Soft Start, Anti-Vibration Handle
Minimum Speed
2,000 RPM
Plug Type Compatibility
United States
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEV 15-150 HT
Zoro #
G623744500
UPC #
662911176269
Country of Origin
Germany
Item
Corded Angle Grinder
Number of Conductors
3
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Overload Protection, Power Interruption Protection, Safety Clutch, Soft Start, Anti-Vibration Handle
Minimum Speed
2,000 RPM
Plug Type Compatibility
United States
Handle Type
Barrel Grip
Number of Pieces
4
Number of Speed Settings
6
Anti-Kickback Clutch Type
Mechanical
Includes
Inner Flange, Locking Nut, Metabo Vibratech (MVT) Side Handle, Type 27 Wheel Guard
Current
13.5 A
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel, Overload Protection with LED, Power Interruption Protection, Rotatable Gear Housing, Safety Slip Clutch, Soft Start Feature, Vibration Dampened Side Handle, Winding Protection Grid
Maximum Speed
7,600 RPM
For Wheel Type
Type 27
For Workpiece Material
Concrete, Stone
Head Type
Standard Head
Guard Adjustment
Toolless Adjustable
Tool Series
HT
Application
Grinding and Milling, Large Structural Grinding, Metal Fabrication
Accessory Free Tool Change
No
Handle Material
Plastic, Rubber
Kit Contents
(1) Bare Tool, (1) Guard
Tether Style
Not Tether Capable
Switch Type
Slide
Brake Type
Electronic
Plug Type
Three-Prong
Dust Management
Dust Shroud
Vibration Level
5.4 m/sq sec
Housing Material
Die-Cast Aluminum
Power Source
Corded
Voltage
120V AC
Standards
ANSI, OSHA
Switch Location
Top
Tool Weight
5.7 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Cord Length
13 ft
Overall Length
13 1/8 in
Wheel Diameter
6 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Burst-Proof Guard, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel, Overload Protection with LED, Power Interruption Protection, Rotatable Gear Housing, Safety Slip Clutch, Soft Start Feature, Vibration Dampened Side Handle, Winding Protection Grid

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 2,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Shroud, Vibration Level 5.4 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.