Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEF 15-150 Quick
  • Zoro # G623744340

product price: 
$
433.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Dust Management
Dust Guard
Guard Adjustment
Toolless Adjustable
Kit Contents
(1) Bare Tool, (1) Guard
Vibration Level
5.8 m/sq sec
For Workpiece Material
Metal, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEF 15-150 Quick
Zoro #
G623744340
UPC #
662911176290
Country of Origin
Germany
Item
Corded Angle Grinder
Dust Management
Dust Guard
Guard Adjustment
Toolless Adjustable
Kit Contents
(1) Bare Tool, (1) Guard
Vibration Level
5.8 m/sq sec
For Workpiece Material
Metal, Stainless Steel
Application
Cutting and Tuckpointing, Paint and Rust Removal
Plug Type Compatibility
United States
Switch Type
Slide
Number of Conductors
3
For Wheel Type
Type 27
Number of Speed Settings
6
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Safety Clutch, Electronic Safety Shutdown, Anti-Restart Technology, Soft Start
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Dust Guard, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, MVT Vibratech Side Handle, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Includes
150 mm Lamellar Flexiamant Super Convex, Guard, Inner Support Flange, Metabo Vibratech (MVT) Side Handle, P60 Grinding Disc, Quick-Adjusting Nut
Power Source
Corded
Tool Series
Quick
Head Type
Flathead
Accessory Free Tool Change
No
Brake Type
Electronic
Housing Material
Die-Cast Aluminum
Plug Type
Three-Prong
Maximum Speed
9,600 RPM
Tether Style
Not Tether Capable
Minimum Speed
9,600 RPM
Number of Pieces
5
Current
13.5 A
Standards
ANSI, OSHA
Tool Weight
5.9 lb
Switch Location
Top
Handle Material
Plastic, Rubber
Handle Type
Barrel Grip
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
1 5/8 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
8 ft
Wheel Diameter
6 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Dust Guard, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, MVT Vibratech Side Handle, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 1 5/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Guard, Vibration Level 5.8 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.