Shop METABO HPT

Corded Angle Grinder

  • Mfr # WP 1100-125
  • Zoro # G423744311

product price: 
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Head Type
Standard Head
Standards
ANSI, OSHA
Tether Style
Not Tether Capable
Safety Features
Adjustable Tool-Free Guard
Number of Speed Settings
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP 1100-125
Zoro #
G423744311
UPC #
662911176207
Country of Origin
China
Item
Corded Angle Grinder
Head Type
Standard Head
Standards
ANSI, OSHA
Tether Style
Not Tether Capable
Safety Features
Adjustable Tool-Free Guard
Number of Speed Settings
1
Kit Contents
(1) Bare Tool, (1) Guard
Application
Cutting and Tuckpointing, Grinding and Milling
Handle Material
Plastic
Vibration Level
5.7 m/sq sec
For Workpiece Material
Metal, Steel
Handle Type
Barrel Grip
Plug Type Compatibility
United States
Tool Weight
4.9 lb
Switch Type
Slide
Housing Material
Plastic
Minimum Speed
12,000 RPM
Voltage
120V AC
Maximum Speed
12,000 RPM
Tool Series
WP
Number of Pieces
5
Current
11 A
Dust Management
Dust Protection Grille
Features
Tool-Free Adjustable Guard, Twist-Proof
Plug Type
Three-Prong
Includes
Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Spanner Wrench
Accessory Free Tool Change
Yes
For Wheel Type
Type 27
Switch Location
Side
Power Source
Corded
Guard Adjustment
Toolless Adjustable
Number of Conductors
3
Anti-Kickback Clutch Type
Mechanical
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Spindle Thread Size
5/8"-11 UNC
Overall Length
11 1/8 in
Wheel Diameter
4 1/2 in, 5 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in
Fits Chest Size
Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Minimum Speed 12,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 5.7 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.