Shop METABO HPT

Corded Surface Prep Kit

  • Mfr # 7" SURFACE PREP KIT
  • Zoro # G623744371

product price: 
$
556.99
/ea
Free Shipping & Returns

Key Features

Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Number of Conductors
3
Vibration Level
7.5 m/sq sec
Number of Speed Settings
1
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7" SURFACE PREP KIT
Zoro #
G623744371
UPC #
662911176481
Country of Origin
Germany
Item
Corded Surface Prep Kit
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Number of Conductors
3
Vibration Level
7.5 m/sq sec
Number of Speed Settings
1
Current
15 A
For Wheel Type
Type 27
Minimum Speed
6,600 RPM
Plug Type Compatibility
United States
Housing Material
Metal
For Workpiece Material
Concrete, Stone
Handle Material
Plastic, Rubber
Power Source
Corded
Switch Type
Slide
Standards
ANSI, OSHA
Handle Type
Barrel Grip
Includes
Convertible Shroud, Loop Handle
Head Type
Standard Head
Features
Auto-Stop Carbon Brushes, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Side Handle can be Mounted at Three Positions, Swiveling Main Handle, Tool-Free Adjustable Guard, Twist-Proof
Dust Management
Dust Shroud
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Number of Pieces
3
Kit Contents
(1) Bare Tool, Loop Handle
Tool Series
Sirface Prep Seroes
Maximum Speed
6,600 RPM
Accessory Free Tool Change
Yes
Application
Cutting and Tuckpointing
Tether Style
Not Tether Capable
Plug Type
Three-Prong
Guard Adjustment
Toolless Adjustable
Switch Location
Top
Tool Weight
12.8 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
7 in
Spindle Thread Size
5/8"-11 UNC
Overall Length
18 1/2 in
Cord Length
13 ft
Wire Rope Length
18 1/2 in
Length
18 1/2 in
Fits Chest Size
Auto-Stop Carbon Brushes, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Side Handle can be Mounted at Three Positions, Swiveling Main Handle, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Surface Prep Kit, Wheel Diameter 7 in, Current 15 A, Minimum Speed 6,600 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 18 1/2 in, Kit Contents (1) Bare Tool, Loop Handle, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Metal, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Shroud, Vibration Level 7.5 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.