Shop METABO HPT
Create Account
Cordless Nailer Kit, Battery Included, 18 V, 2 Ah, 100 Magazine
- Mfr # NT1865DMASTM
- Zoro # G125007974
product price:Â
$
501.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT1865DMASTM
- Zoro #
- G125007974
- UPC #
- 717709029347
- Country of Origin
- Taiwan, Province of China
Description
The Pro preferred brand of pneumatic nailers introduces the 18 V brushless cordless 15 ga angled finish nailer - NT1865DMAST that is taking cordless nailing to the next level. It now comes with a 18 V 2 Ah battery with fuel gauge for convenience. No longer will you have to worry about hoses, compressors or gas cartridges. Metabo HPT is proud to build upon their strong pneumatic heritage and offer a professional cordless option. Equipped with brushless motor technology, this angled finish nailer delivers increased power with less weight, a longer tool life and longer runtime per charge. This cordless angled finish nailer features an impressive zero ramp up time and can drive approximately 800 nails per charge while being fast, accurate and flush. Metabo HPT's cordless finish nailer is a sure thing to get finish work done more efficiently, completely and comfortably. The 18 V 15 ga cordless angled finish nailer is a part of the expanding multi-volt system of 18 V and 36 V power tools from Metabo HPT. Go lighter with 18 V batteries or go longer with the unique multi-volt battery that works on both 18 V and 36 V tools to double your runtime for up to 8 Ah of run time per charge for more power on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.