
Crown Staple, 7/16 in W Crown, 1-3/4 in L Leg, 16 ga Gauge, Steel, Electro-Galvanized (Discontinued)
- Mfr # 11205HHPT
- Zoro # G014149389
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11205HHPT
Zoro #
G014149389
UPC #
754005001783
Country of Origin
Austria
Dimensions
Leg Length
1-3/4 in
Length
9.6 in
Depth
4.7 in
Width
6.4 in
Crown Width
7/16 in
Details
Material
Steel
Material Gauge
16 ga
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.