Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun, 1/4 in, Male, NPT, Aluminum

  • Mfr # N5021AM

  • Zoro # G515189921


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in
Features
Cylinder Valve: Firing Mechanism Provides a Quick Response and Powerful Driving- upto 3 Staples Per Second, Grip: Long-Lasting Elastomer Grip Surface for Added Comfort, Magazine: High Capacity Top Loading Magazine Holds 150 Staples, Allowing for Fewer Replenishment and Quick Reloading, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials
Includes
16 Gauge Wide Crown Stapler, 875769 Safety Glasses
Firing Mode
Bump / Sequential Optional
Tool Weight
4.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5021AM
Zoro #
G515189921
UPC #
717709023789
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Height
9 13/16 in
For Staple Width
15/16 in
Overall Width
3 in
For Staple Leg Length
5/8 in to 2 in
Overall Length
14 3/8 in

Details

Item
Staple Gun
Air Inlet
1/4 in
Features
Cylinder Valve: Firing Mechanism Provides a Quick Response and Powerful Driving- upto 3 Staples Per Second, Grip: Long-Lasting Elastomer Grip Surface for Added Comfort, Magazine: High Capacity Top Loading Magazine Holds 150 Staples, Allowing for Fewer Replenishment and Quick Reloading, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials
Includes
16 Gauge Wide Crown Stapler, 875769 Safety Glasses
Firing Mode
Bump / Sequential Optional
Tool Weight
4.7 lb
Housing Material
Aluminum
Standards
ANSI
Staple Capacity
150
Max. Air Pressure
120 psi
Fastener Type
Flooring
For Staple Type
Crowned
Air Consumption
4.2 cfm
Cap Capacity
150
For Staple Gauge
16 ga
Power Source
Air Powered
Exhaust Location
Rear
Min. Air Pressure
70 psi
Duty Rating
Industrial Duty

Description

Staple Gun, Air-Powered, Air Consumption 4.2 cfm, Air Inlet 1/4 in, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Exhaust Location Rear, Tool Brand Metabo HPT, Firing Mode Combination, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 5/8 in to 2 in, For Staple Type Crowned, For Staple Width 15/16 in, For Staple Gauge 16 ga, Staple Capacity 150, Cap Capacity 150, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 9 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.