This item is Discontinued.

Metabo Hpt Diamond Saw Blade, 12 In Dia, 8 TPI 18109

Diamond Saw Blade, 12 In Dia, 8 TPI (Discontinued)

  • Mfr # 18109
  • Zoro # G1324705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109
Zoro #
G1324705
UPC #
754005181096
Country of Origin
Unknown

Dimensions

Blade Dia.
12 in
Plate Thickness
0.063 in
Cutting Depth
4-1/2"

Details

Cutting Type
Dry
Rim Type
Continuous
Arbor Hole
1"
Grade
FT
For Use With
Miter and Table Saws
Application
Fiber Cement Board
Max. RPM
3200
Item
Fiber Cement Circular Saw Blade
Diamond Knockout
Yes
Number of Teeth
8
Tooth Grind
Flat
Hook Angle
12 Degrees

Description

Fiber Cement Circular Saw Blade, Blade Dia. 12 in, Cutting Type Dry, Rim Type Continuous, Grade FT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.