DieGrndr, 13-1/8"L, 6.4A, 110-120VAC
- Mfr # GE 710 Plus
- Zoro # G122806365
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Collet Size
1/4 in
Current
6.4 A
Voltage
110-120V AC
Maximum Speed
30,000 RPM
Overall Length
13 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE 710 Plus
- Zoro #
- G122806365
- UPC #
- 662911176016
- Country of Origin
- Germany
- Current
- 6.4 A
- Voltage
- 110-120V AC
- Maximum Speed
- 30,000 RPM
- Item
- Die Grinder
- Switch Type
- Slide
- Power Source
- Corded
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
- Dust Management
- Dust Sealed Switch
Dimensions
- Collet Size
- 1/4 in
- Overall Length
- 13 1/8 in
- For Wheel Dia.
- 2 in
- Wire Rope Length
- 18 5/16 in
- Length
- 13 1/8 in
Description
Die Grinder, Collet Size 1/4 in, Current 6.4 A, Overall Length 13 1/8 in, Switch Type Slide, Voltage 110-120V AC, Grinder Orientation Straight, For Wheel Dia. 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.