Finish Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 1000 PK
- Mfr # 21103SHPT
- Zoro # G005897336
product price:
$
10.79
/pk of 1000, $0.01/ea
Key Features
Compatibility
HPT
Gauge
18 ga
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21103SHPT
- Zoro #
- G005897336
- UPC #
- -
- Country of Origin
- China
Dimensions
- Leg Length
- 1 in
- Crown Width
- 1/4 in
Details
- Item
- Finish Staples
- Compatibility
- HPT
- Gauge
- 18 ga
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Electro Galvanized
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for cabinet, furniture, lattice and other applications where a stronger hold is needed over a nail
- • Made of high quality material
- • Durability and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.