Framing Nailer with Depth Adjustment and Aluminum Magazine, 64 Magazine, 21 deg Collation

  • Mfr # NR83A5(Y)M

  • Zoro # G414149316


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Includes
889661M Rafter Hook and 875769 Safety Glasses
Collation Angle
21°
Material
Aluminum
Magazine Capacity
64
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR83A5(Y)M
Zoro #
G414149316
UPC #
717709029200
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.1 in
Length
23 in
Fastener Size
2 to 3-1/4 in
Depth
15.8 in

Details

Includes
889661M Rafter Hook and 875769 Safety Glasses
Collation Angle
21°
Material
Aluminum
Magazine Capacity
64
Collation Type
Plastic
Max. Pressure
70 to 120 psi
Triggering Mode
Contact/Sequential
Housing Material
Aluminum
Handle Type
Rubber Grip
Fastener Type
(2) Strips of 21° Collated Nail

Description

The excellent only gets better. The Pro preferred brand of pneumatic nailers introduces an addition to the durable A5 series tools, with the 3-1/4 in 21 deg pneumatic framing nailer with depth adjustment and aluminum magazine, model NR83A5Y. It offers the same features and performance as the legendary NR83A5 but its now equipped with an aluminum magazine. This aluminum magazine shares many components with the classic steel magazine including the ribbon spring. This nailer relies on the same proven cylinder valve system as the original model from the 80's, providing rapid response and high-driving power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.