Shop METABO HPT
See all product information
Create Account
Staple Gun, 1/4 in, Male, NPT
- Mfr # N5024A2M
- Zoro # G415189922
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in
Features
Firing Mechanism Provides a Quick Response and Powerful Driving up to 3 Staples Per Second, Elastomer Grip, High Capacity Top Loading Magazine Holds 150 Staples, Tool-Less Depth Adjustment
Includes
875769 Safety Glasses
Firing Mode
Bump
Tool Weight
4.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N5024A2M
- Zoro #
- G415189922
- UPC #
- 717709023796
- Country of Origin
- Taiwan, Province of China
- Item
- Staple Gun
- Air Inlet
- 1/4 in
- Features
- Firing Mechanism Provides a Quick Response and Powerful Driving up to 3 Staples Per Second, Elastomer Grip, High Capacity Top Loading Magazine Holds 150 Staples, Tool-Less Depth Adjustment
- Includes
- 875769 Safety Glasses
- Firing Mode
- Bump
- Tool Weight
- 4.7 lb
- Standards
- ANSI
- Staple Capacity
- 157
- For Staple Type
- Crowned
- Min. Air Pressure
- 70 psi
- Air Consumption
- 4.2 cfm
- For Staple Gauge
- 16 ga
- Max. Air Pressure
- 120 psi
- Power Source
- Air-Powered
- Cap Capacity
- 150
- Fastener Type
- Insulation Installation, Lathing, Sheathing
- Duty Rating
- Industrial Duty
- Air Pressure - Minimum
- 70 psi
- Crown
- 1 in
- Air Pressure - Maximum
- 120 psi
- Air Inlet Type
- NPT
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Depth Control
- Yes
- For Staple Width
- 1 in
- Overall Height
- 9 13/16 in
- Overall Length
- 14 3/16 in
- Overall Width
- 3 in
- For Staple Leg Length
- 1 in
- For Staple Leg Length - Maximum
- 1 in
- Air Inlet Connection Size
- 1/4 in
- For Staple Leg Length - Minimum
- 1 in
- Wire Rope Length
- 14 3/16 in
- Length
- 14 3/16 in
- Fits Chest Size
- Firing Mechanism Provides a Quick Response and Powerful Driving up to 3 Staples Per Second, Elastomer Grip, High Capacity Top Loading Magazine Holds 150 Staples, Tool-Less Depth Adjustment
Description
Staple Gun, Air-Powered, Air Consumption 4.2 cfm, Air Inlet 1/4 in, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Bump, Depth Control Yes, Fastener Type Insulation Installation, Lathing, Sheathing, For Staple Leg Length 1 in, For Staple Type Crowned, For Staple Width 1 in, For Staple Gauge 16 ga, Staple Capacity 157, Cap Capacity 150, Duty Rating Industrial Duty, Overall Height 9 13/16 in, Overall Length 14 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.