This item is Discontinued.

No Product Image Available

Hammer Drill, 10-19/32In., 3.3 lb. (Discontinued)

  • Mfr # DV16VSS
  • Zoro # G7608492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DV16VSS
Zoro #
G7608492
UPC #
717709014756
Country of Origin
Unknown

Dimensions

Chuck Size
5/8 in
Tool Length
10 19/32 in

Details

Item
Hammer Drill
Voltage
120V AC
Amps
5.4
No Load RPM
0 to 2900
Blows per Minute
0 to 46,000
Tool Weight
3.3 lbs.
Drill Chuck Type
Three Jawed
Corded/Cordless
Corded
Features
Innovative Sleeve Construction for Rugged Durability, Ratchet with Cooling Steel Fin Increases Heat Resistance
Reversing
Yes
Corded/Banded
Corded
Includes
Side Handle, Depth Stopper, Case
Cutting Capacity
1 in

Description

Hammer Drill, Chuck Size 5/8 in, Blows per Minute 0 to 46,000, Voltage 120V AC, Drill Chuck Type Three Jawed, Includes Side Handle, Depth Stopper, Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.