Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metabo Hpt HITACHI M12VE Router, 110 V M12VEM/M12VE

HITACHI M12VE Router, 110 V (Discontinued)

  • Mfr # M12VEM/M12VE
  • Zoro # G204262591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12VEM/M12VE
Zoro #
G204262591
UPC #
717709023482
Country of Origin
Malaysia

Description

Heavy-duty power for fast, clean cuts. Multi-slide scale and index system for accurate plunge depth adjustment. Variable electronic speed control with soft start switch prevents torque kick-back. Three position adjustable handles provides more comfort and control during use. Lightweight design facilitates maneuverability and ease of use. Optimal for fine milling applications. Exclusive accessory pack comes standard. Standard equipment is straight guide, bar holder, feed screw, 3 wing bolts. 11/16 in template guide, wrench, straight bit, chuck sleeve, template guide adapter, 2 lock springs. Rated at 15 A, 3.25 hp, maximum collet capacity of 1/2 in, no-load speed of 8000 to 20,000 rpm, plunge stroke of 2-7/16 in, spindle lock, base dimension of 7-3/32 in x 2-3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.