MultiVolt 371751M Battery, 18/36 V Battery, 2.5, 5 Ah, 0.75 hr Charging

  • Mfr # 380083M

  • Zoro # G514561056


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
18/36 V
Capacity - Batteries
2.5 5 Ah
Width
14.57 in
Depth
9.65 in
Recharge Time
0.75 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380083M
Zoro #
G514561056
UPC #
887066282836
Country of Origin
China

Dimensions

Width
14.57 in
Depth
9.65 in
Length
19.69 in

Details

Voltage - Batteries
18/36 V
Capacity - Batteries
2.5 5 Ah
Recharge Time
0.75 hr
Housing Material - Batteries
Polycarbonate Resin

Description

Metabo HPT introduces a revolutionary cordless corded power tool solution that meets the power output demands on a jobsite. The MultiVolt miter saw can accept a 36 V battery or plug into an outlet with the AC adapter. This unique platform changes what's possible on the jobsite by offering the power of a corded tool, the freedom of a cordless platform and the choice to operate all MultiVolt tools cordless or corded.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.