Shop METABO HPT
See all product information
Create Account
Nail Gun, 18 V, Cordless
- Mfr # NR1865DKAQRY
- Zoro # G023785806
product price:Â
$
791.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
For Nail Shank Diameter - Maximum
0.16 in
Voltage
18 V
For Nail Shank Diameter - Minimum
0.06 in
For Nail Length - Minimum
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR1865DKAQRY
- Zoro #
- G023785806
- UPC #
- 717709030152
- Country of Origin
- China
Dimensions
- For Nail Shank Diameter - Maximum
- 0.16 in
- For Nail Shank Diameter - Minimum
- 0.06 in
- For Nail Length - Minimum
- 1 1/2 in
- For Nail Length - Maximum
- 2 1/2 in
Details
- Number of Batteries Included
- 1
- Item
- Nail Gun
- Voltage
- 18 V
- Number of Chargers Included
- 1
- Collation Type
- Adhesive
- Collation Angle
- Straight
- Firing Mode
- Combination
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.