Nail Gun, 18 V, Cordless
- Mfr # NR1890DCBQRY
- Zoro # G923785395
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Collation Type
Paper
For Nail Length - Minimum
2 in
Number of Chargers Included
1
Voltage
18 V
Firing Mode
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR1890DCBQRY
- Zoro #
- G923785395
- UPC #
- 717709030176
- Country of Origin
- China
Dimensions
- For Nail Length - Minimum
- 2 in
- For Nail Shank Diameter - Maximum
- 0.15 in
- For Nail Shank Diameter - Minimum
- 0.11 in
- For Nail Length - Maximum
- 3 1/2 in
Details
- Collation Type
- Paper
- Number of Chargers Included
- 1
- Voltage
- 18 V
- Firing Mode
- Combination
- Number of Batteries Included
- 1
- Collation Angle
- 30 Degrees
- Item
- Nail Gun
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.