Cordless Nail Gun, 18 V DC

  • Mfr # XNB04Z
  • Zoro # G522588151
product price: 
$
374.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Magazine Capacity
110
Depth Control
Tool-Less Depth Adjustment
Voltage
18 V DC
Number of Fuel Cells Included
0
Collation Angle
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XNB04Z
Zoro #
G522588151
UPC #
197050008169
Country of Origin
Japan

Dimensions

Depth Control
Tool-Less Depth Adjustment
For Nail Length - Minimum
5/8 in
Overall Length
9 11/16 in
Overall Width
3 3/4 in
Overall Height
11 7/8 in
For Nail Shank Diameter - Maximum
0.05 in
For Nail Shank Diameter - Minimum
0.05 in
For Nail Length - Maximum
2 in
Fits Chest Size
"Tool-Less" Easy to Clear Nose for Fast and Easy Nail Extraction, Anti-Dry Fire Mechanism Engineered to Help Prevent Driving Blanks, Belt Hook Secures the Tool When Not in Use, Powerfully Drives Nails Sub-Flush in Both Hardwood and Softwood, Slim Nose Design Allows Easy Nailing Access in Confined Areas and Accurate Nail Placement

Details

Magazine Capacity
110
Voltage
18 V DC
Number of Fuel Cells Included
0
Collation Angle
Straight
Handle Type
D-Handle
For Nail Gauge
18 ga
Battery Platform
LXT(R)
Includes Battery
Tool Only
Motor Type
Brushless
Nail Gun Type
Brad
Includes
346449-3 Belt Clip, 422B81-0 No-Mar Tip, Hook and Nose Adapter
Power Source
Cordless
Collation Style
Strip
Number of Batteries Included
0
Features
"Tool-Less" Easy to Clear Nose for Fast and Easy Nail Extraction, Anti-Dry Fire Mechanism Engineered to Help Prevent Driving Blanks, Belt Hook Secures the Tool When Not in Use, Powerfully Drives Nails Sub-Flush in Both Hardwood and Softwood, Slim Nose Design Allows Easy Nailing Access in Confined Areas and Accurate Nail Placement
Number of Chargers Included
0
Includes Case
Case Not Included
Product Badging
Star Protection Computer Controls(TM)
Product Type
Nailer
Battery Type
Pouch
Battery Chemistry
Li-Ion
Item
Cordless Nail Gun
Tool Series
LXT(R)
Standards
ANSI Z87.1
Tip Type
No Mar
Firing Mode
Combination
Requires
Lithium-Ion Battery
Battery Series
LXT(R)
Collation Type
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Nail Gun, Cordless, 18 V DC, Depth Control Tool-Less Depth Adjustment, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle Straight, For Nail Gauge 18 ga, Battery Capacity Not Applicable, Battery Series LXT(R), Number of Fuel Cells Included 0, Handle Type D-Handle, Standards ANSI Z87.1

Ratings & reviews