Shop METABO HPT
See all product information
Create Account
Nail Gun, 18 V, Cordless
Mfr # NR1890DRBQRY
Zoro # G823785808
product price:Â
$
765.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Collation Angle
21 Degrees
For Nail Shank Diameter - Minimum
0.11 in
Number of Batteries Included
1
For Nail Length - Maximum
3 1/2 in
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR1890DRBQRY
- Zoro #
- G823785808
- UPC #
- 717709030183
- Country of Origin
- China
Dimensions
- For Nail Shank Diameter - Minimum
- 0.11 in
- For Nail Length - Maximum
- 3 1/2 in
- For Nail Length - Minimum
- 2 in
- For Nail Shank Diameter - Maximum
- 148 in
Details
- Collation Angle
- 21 Degrees
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Voltage
- 18 V
- Firing Mode
- Combination
- Collation Type
- Plastic
- Number of Chargers Included
- 1
- Item
- Nail Gun
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.