Metabo Hpt

Nailer Brad 18Gauge 2Inch


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Style Roundhead
  • Collation Type Strip
  • Fastener Range 5/8 in to 2 in
  • Gauge 18
  • Magazine Capacity 100
See all product information

Product Information

Dimensions

Depth Control Tool Free

Details

Item Pneumatic Nailer
Head Style Roundhead
Collation Type Strip
Fastener Range 5/8 in to 2 in
Gauge 18
Magazine Capacity 100
Tool Weight 2.2 lb.
Max. Pressure 120 psi
Required Pressure 70 psi
Air Inlet 1/4 in
Features Tool Free Jam Clearance
Housing Material Aluminum
Battery Included / Bare Tool Bare Tool
Standards ANSI Compliant
Nail Type Brad
Case Type Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.