Nailer;Framing Nailer
Mfr # NR83A5(Y)M
Zoro # G222581544
original price: $499.99
32% off
new price: $339.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NR83A5(Y)M
Zoro #
G222581544
UPC #
717709029200
Country of Origin
Taiwan, Province of China
Description
Air Nail Gun, Power Source Air-Powered, Firing Mode Bump, Sequential, Tip Hardened Claw, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 10d, 12d, 6d, 8d, Nail Capacity 50, Nail Gun Type Framing, Housing Material Aluminum, Overall Length 21 3/16 in, Overall Height 13 3/8 in, Overall Width 4 1/4 in, Handle Type Rubber Grip, Tool Weight 8.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.