Framing Nailer with Aluminum Magazine, 50 to 70 Magazine, 21 deg Collation, Plastic Collation

  • Mfr # NR83A5(S1)M

  • Zoro # G514149230


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Includes
889661M Rafter Hook and 875769 Safety Glasses
Housing Material
Aluminum
Magazine Capacity
50 to 70
Collation Type
Plastic
Collation Angle
21°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR83A5(S1)M
Zoro #
G514149230
UPC #
717709029217
Country of Origin
Taiwan, Province of China

Dimensions

Length
23 in
Width
5.1 in
Fastener Size
2 to 3-1/4 in
Depth
15.8 in

Details

Includes
889661M Rafter Hook and 875769 Safety Glasses
Housing Material
Aluminum
Magazine Capacity
50 to 70
Collation Type
Plastic
Collation Angle
21°
Handle Type
Rubber Grip
Triggering Mode
Contact/Sequential
Material
Aluminum
Max. Pressure
70 to 120 psi
Fastener Type
(2) Strips of 21° Collated Nail

Description

The excellent only gets better. The Pro preferred brand of pneumatic nailers introduces an addition to the durable A5 series tools, with the 3-1/4 in 21 deg pneumatic framing nailer with aluminum magazine, model NR83A5S1. It offers the same features and performance as the legendary NR83A5 but its now equipped with an aluminum magazine. This new aluminum magazine shares many components with the classic steel magazine including the ribbon spring. This nailer relies on the same cylinder valve system as the original model from the 80's, providing rapid response and high-driving power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.