Zoro Homepage

Nailer;Metal Connector Nailer

  • Mfr # NR65AK2SM

  • Zoro # G922580809


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR65AK2SM
Zoro #
G922580809
UPC #
717709023864
Country of Origin
Taiwan, Province of China

Description

Air Nail Gun, Power Source Air-Powered, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 36 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 4d, 5d, 6d, 8d, Nail Capacity 22, Nail Gun Type Metal Connector, Housing Material Metal, Overall Length 17 5/8 in, Overall Height 13 3/16 in, Overall Width 3 3/8 in, Handle Type Rubber Grip, Tool Weight 6.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.