Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Metabo Hpt Pneumatic Nail, 2 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees 12700HPT

Pneumatic Nail, 2 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees (Discontinued)

  • Mfr # 12700HPT
  • Zoro # G9448620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12700HPT
Zoro #
G9448620
UPC #
754005127001
Country of Origin
United Arab Emirates

Dimensions

Overall Length
2 in
Shank Diameter
0.099 in

Details

Item
Pneumatic Nail
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
16 Degrees
Gauge
16 ga
Collation Type
Wire
Shank Type
Ring
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Coil

Description

Every Hitachi accessory is designed to the highest standards and is rigorously tested for both performance and durability. Since its inception, Hitachi has pioneered innovative technologies that have improved the quality of craftsmanship worldwide. Hitachi is a leader in power tool research and development and has achieved many firsts in the power tool industry. Today,Hitachi continues the tradition of innovation and engineering with new features in addition to classic quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.