Zoro Homepage

Pneumatic Nailer, 3-1/2 in

  • Mfr # NR90ADS1M

  • Zoro # G515191405


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
New Head Guard Design: Allows for Quicker Disassembly During Tool Maintenance, Selective Actuation: Allows for Quick Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment: Depth Adjustment to Countersink or Flush Drive into a Variety of Materials
Includes
875769 Safety Glasses, Framing Nailer
Firing Mode
Bump, Sequential
Tool Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR90ADS1M
Zoro #
G515191405
UPC #
717709023932
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Length
18 3/16 in
Overall Width
4 15/16 in
Overall Height
12 11/16 in
For Nail Shank Diameter
0.113 in to 0.148 in
For Nail Length Range
2 in to 3 1/2 in
For Nail Penny Size
2 - 3-1/2

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 0.1 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Clipped, For Nail Length Range 2 in to 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.