Pneumatic Strip Nailer With Depth Adjustment, 2 to 3-1/4 in Full Round Head, Plastic Strip Fastener

  • Mfr # NR83A5M

  • Zoro # G504259178


product price:  $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR83A5M
Zoro #
G504259178
UPC #
717709023888
Country of Origin
Taiwan, Province of China

Description

Selective Actuation (Sequential/Contact). Open nose for ease of clearing jams. Rafter hook and 2-piece magazine included. Tool-less depth adjustment for easy depth of drive setting. Rubber grip for comfortable handling. Hardened claw tip resists wear on the nose and minimizes slippage. Fastener Specifications: Full round-head nails, 21 degree plastic strip collation, Diameter 0.113" - 0.131", Length 2" - 3-1/4". Operating Air Pressure: 70-120 PSI. Nail Capacity: of 64 nails. Top loading. Dimensions: 21-13/16" x 4-1/4" x 13-3/8". Includes: Safety Glasses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.