
Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK
Mfr # 11103SHPT
Zoro # G405897394
product price: $25.15
Key Features
Compatibility
HPT
Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11103SHPT
Zoro #
G405897394
UPC #
-
Country of Origin
China
Dimensions
Leg Length
1 in
Crown Width
1/4 in
Details
Item
Staples
Compatibility
HPT
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Electro Galvanized
Description
Genuine Metabo HPT nails are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for general nailing of wooden materials
- • Made of high quality material
- • Straight shaft portion with no surface treatment for excellent holding power in most wood applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.