This item is Discontinued.

Metabo Hpt SuperDrive Collated Screw Fastening System w/Extension W6VB3SD2M

SuperDrive Collated Screw Fastening System w/Extension (Discontinued)

  • Mfr # W6VB3SD2M
  • Zoro # G711630319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6VB3SD2M
Zoro #
G711630319
UPC #
754005012031
Country of Origin
Malaysia

Dimensions

Length
3.5"

Details

Includes
#2 Phillips Bit (Installed), #2 Square Bit, #2 LOX Bit, Decking/Dryall Nose Piece

Description

The W6VB3SD2 is the perfect tool for all of your collated screw needs. The W6VB3SD2 has a maximum speed of 2,600 RPM and an awesome torque rating of 139.6 in-lbs. This is the perfect combination of speed and power to tackle all of your decking and sub floor projects. With a screw capacity from 5/8 In. to 3 In. and a diameter of #6-#12 screws, you can use this tool in varying applications. The 20 In. extension shaft allows you to stand and fasten down or up without having to get down on your knees or stand on a ladder. The W6VB3SD2M has a 24.6 Ft. long cord so you can move around your jobsite and you are not tied to the power outlet. The W6VB3SD2M is the perfect package when it comes to a collated screw driving tool.


  • •POWER: Maximum speed of 2,600 RPM and an awesome torque rating of 139.6 in-lbs
  • •FASTENERS: Fastens screws from 5/8 In. to 3 In. and screw diameters from #6-#12
  • •APPLICATIONS: Decking and sub floor projects
  • •CORD: 24.6 Ft. cord that allows you to move around the jobsite without having to stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.