Shop All Angle Grinders & Accessories
Metabo
Metabo® 7 in. Concrete Preparation Kit
Mfr # US606467800
Zoro # G905308659
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo
- MFR # US606467800
- Zoro # G905308659
- UPC # 662911302019
- Country of Origin Germany
- Category Angle Grinders & Accessories
Description
Metabo us606467800 7 in. Concrete preparation kit they stick with you through thick and thin. Metabo grinders have the latest technology and longevity. For rough work, grinding, brushing, cutting, finishing or polishing, metabo has the grinder that's right for you. features: w24-230 9 in. 6,600 rpm 15.0 amp angle grinder 606448420 sturdy, durable metabo marathon motor high efficiency and increased torque through optimum heat dissipation die-cast aluminum gear housing spindle lock additional metabo vibratech (mvt) handle for vibration damping main handle rotates without tools protective cover adjustment without tools safety lock switch helps prevent unintentional starting of the machine metabo winding protection grid deflects harmful airborne debris away from armature windings auto-stop carbon brushes 7 in. Dustless shroud - 655154000 made from virgin polyurethane; remains pliable and retains shape in all conditions convertible feature allows grinding up to a wall; no secondary work needed to clean up corners accepts standard vinyl vacuum hose cuffs includes: w24-230 6,600 rpm 15.0 amp 9 in. Angle grinder 606448420 7 in. Convertible shroud - 655154000 side handle - 314000960 wheel guard - 339203260 loop handle - us630342000 (2) loop handle mounting bolts vacuum adaptor - 630316000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 PLUG HAND TAP (HT-20000-4.5-P-I)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- Metabo Grinders & Accessories