Zoro Homepage

Nibbler, 18V DC, 1 9/16" Min Cut Radius

  • Mfr # NIV 18 LTX BL

  • Zoro # G200422555


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Steel Capacity
16 ga
Speed Range
660 to 2360 spm
Cordless Tool Battery Type
LiHD
Min. Radius
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIV 18 LTX BL
Zoro #
G200422555
UPC #
-
Country of Origin
Germany

Dimensions

Min. Radius
1 1/2 in
Minimum Cutting Radius
1 9/16 in
Starting Hole Size
13/16 in
Maximum Material Thickness
0.0629 in (Steel), 0.0787 in (Aluminum)

Description

Nibbler, Voltage 18V DC, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1 9/16 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.