NR83A5M 3.25 in. Plastic Collated Pneumatic Framing Nailer

  • Mfr # NR83A5M

  • Zoro # G404137378


product price:  $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR83A5M
Zoro #
G404137378
UPC #
717709023888
Country of Origin
China

Description

Features
  • Open nose design for easy extraction of a jammed nail
  • Cylinder valve drive system for rapid response and increased durability
  • Selective actuation on trigger allows for either sequential or contact nailing
  • Top loading magazine
  • Accepts two strips of nails at a time and locking feeder system makes replenishments quick and easy
  • Full round head, plastic strip collation fastener type
  • Ergonomic non-slip rubber grip on handle helps maintain a secure hold and comfort during use
Specifications
  • Material: Plastic
  • Size: 3.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.