Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T20 - T25 Star Reversible blade
- Mfr # 502525
- Zoro # G423583934
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502525
- Zoro #
- G423583934
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Reversible Blade T20-T25, 1/4 Inch Hex Shank, Dual-End Design, Precision Fit - 502525 Torx Star Reversible Bit Blade This reversible star (Torx) blade combines T20 and T25 sizes in a single dual-end design to support efficient bit changes while maintaining a precise fit. The 1/4in hex shank is built for broad compatibility with standard holders and drivers in professional hand tool setups. Constructed from chromium-vanadium steel alloy, the blade is engineered for strength, durability, and corrosion resistance. A treated shaft further reinforces the tool for demanding applications where consistent torque transfer and long service life matter. Key Benefits Dual-end reversible blade covers T20 and T25 star drive tasks. 1/4in hex shank fits common bit holders for secure engagement. 180mm overall length balances reach and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and corrosion resistance. Treated shaft enhances durability for tough applications and long-term use. Meets or exceeds ANSI standards for dependable performance expectations. Designed for professional technicians and built for heavy use, this reversible star blade focuses on fit, durability, and compatibility. With a hardened, treated shaft and corrosion-resistant alloy construction, it supports consistent results across repeated installations and removals while helping reduce tool changes between T20 and T25 fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.