This item is Discontinued.

Metabo Portable Beveling Machine, 10mm Size KFM 15-10 F

Portable Beveling Machine, 10mm Size (Discontinued)

  • Mfr # KFM 15-10 F
  • Zoro # G5006569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM 15-10 F
Zoro #
G5006569
UPC #
04007430298409
Country of Origin
Germany

Dimensions

Radius Inserts for Rounding
No
Maximum Bevel Width
3/8 in
Minimum Workpiece Thickness
7/64 in
Cord Length
13 ft

Details

Item
Beveling Machine
Max. Bevel
3/8 in
Bevel Angle
0 Degrees to 90 Degrees
Number of Inserts
3
HP
2.0 hp
Voltage
110 to 120V
Corded/Cordless
Corded
Corded/Banded
Corded
Phase
Single-Phase
Features
Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Stop points for fast set-up and preventing unintentional adjustment of the cutting depth when working; Precise setting of the chamfer angle directly via the guide plates; Universal cutter head with three carbide indexable inserts for infinite chamfer angles from 0-90 Degrees ; Large guide plates for maximum control; Roller stop to guide along pipes for easy preparation of weld seams; Tool-free adjustable front handle; Metabo LongLife motor with patented dust protection for long service life; Electronic speed stabilization for constant speed under load; Electronic overload protection for long service life; Lateral chip-guards protect user
No Load RPM
12,500 RPM
Hz
50/60
Includes
1.5 mm Hex Key, 4 mm Hex Key, Carrying Case, Guide Roller
Amps
13.5 A
Tool Weight
10.8 lb
Power Source
Corded
Current
13.5 A
Feed Type
Hand Fed
Number of Cutting Sides
Single-Sided
Compatible Workpiece Shape
Plate
Beveler Type
Portable
Kit Contents
(3) Carbide Indexable Inserts Universal, Bow-Type Handle, Metal Carry Case, Open-Jawed Spanner SW 10, Screwdriver For Torx Screws 15, Screwdriver SW 4 with T-Handle, Side Handle, Stop Roller
Maximum Speed
12,500 RPM
Horsepower
2 hp

Description

Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V, Phase Single-Phase, Current 13.5 A, Horsepower 2 hp, Bevel Angle 0 Degrees to 90 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/8 in, Minimum Workpiece Thickness 7/64 in, Number of Inserts 3, Maximum Speed 12,500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.