Renovation Grinder
- Mfr # 646771620
- Zoro # G223924616
product price:Â
$
2,690.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Maximum Pipe Diameter
3 in
Minimum Pipe Diameter
3 in
Cord Length
13 ft
Kit Contents
(1) Bare Tool, (3) Carbide Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 646771620
- Zoro #
- G223924616
- UPC #
- 662911176108
- Country of Origin
- Germany
- Item
- Corded Beveler
- Voltage
- 120V AC
- Kit Contents
- (1) Bare Tool, (3) Carbide Inserts
- Compatible Workpiece Material
- Metal
- Number of Inserts
- 3
- Maximum Speed
- 12,000 RPM
- Compatible Workpiece Shape
- Plate and Pipe
- Phase
- Single-Phase
- Includes
- (10) Open-Jawed Spanner SW, (15) Screwdrivers for Torx Screws, (185) XL MetaBOX, (3) Carbide Indexable Inserts, 5/8 in KFMVP 17-15 Metal Beveling Tool, Bow-Type Handle, Screwdriver SW 4 with T-Handle, Stop Roller
- Series
- KFMVP
- Power Source
- Corded
- Horsepower
- 2.75 hp
- Tool Weight
- 13.8 lb
- Beveler Type
- Portable
- Bevel Angle
- 0 Degrees to 90 Degrees
- Minimum Speed
- 6,200 RPM
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Maximum Pipe Diameter
- 3 in
- Minimum Pipe Diameter
- 3 in
- Cord Length
- 13 ft
- Minimum Workpiece Thickness
- 3/16 in
- Maximum Bevel Width
- 13/16 in
Description
Corded Beveler, Beveler Type Portable, Power Source Corded, Voltage 120V AC, Phase Single-Phase, Horsepower 2.75 hp, Bevel Angle 0 Degrees to 90 Degrees , Compatible Workpiece Shape Plate and Pipe, Maximum Bevel Width 13/16 in, Maximum Pipe Diameter 3 in, Minimum Pipe Diameter 3 in, Minimum Workpiece Thickness 3/16 in, Number of Inserts 3, Maximum Speed 12,000 RPM, Kit Contents (1) Bare Tool, (3) Carbide Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.