Cordless Pipe Beveler Kit

  • Mfr # CPBDK
  • Zoro # G424176104
product price: 
$
1,018.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries, Charger, CPBDADP Beveler Attachment with Exterior Shroud, Dewalt Die Grinder, RBIT1 Router Bit
Product Type
Cordless Pipe Beveler Kit
Bevel Angle
15 Degrees
Bit Type
Router
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPBDK
Zoro #
G424176104
UPC #
757033046597
Country of Origin
United States
Includes
(2) Batteries, Charger, CPBDADP Beveler Attachment with Exterior Shroud, Dewalt Die Grinder, RBIT1 Router Bit
Product Type
Cordless Pipe Beveler Kit
Item
Beveler Kit
Bevel Angle
15 Degrees
Bit Type
Router
Material
Carbide
Shell Material
Carbide
Traction Material
Carbide

Description

Beveler Kit, Compatible Manufacturer Model Number Not Applicable, Includes (2) Batteries, Charger, CPBDADP Beveler Attachment with Exterior Shroud, Dewalt Die Grinder, RBIT1 Router Bit, Material Carbide, Product Type Cordless Pipe Beveler Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews