Zoro Homepage

Rivet Tool, 0.375 in L, 18 V DC

  • Mfr # NMP 18 LTX BL M10 bare MB

  • Zoro # G911131210


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Includes
Hexagonal wrench, Mandrels M4 M5 and M6, Mouthpieces M4 M5 and M6, Open-end wrench
Voltage
18 V DC
Rivet Type
Rivet Nut
Number of Batteries Included
0
Charger Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMP 18 LTX BL M10 bare MB
Zoro #
G911131210
UPC #
4061792210981
Country of Origin
Germany

Dimensions

Blind Rivet Dia. - Aluminum
10 m
Blind Rivet Dia. - Stainless Steel
6 m
Blind Rivet Dia. - Steel
8 m
Stroke Length
3/8 in
Blind Rivet Diameter - Steel
8 m
Blind Rivet Diameter - Aluminum
10 m
Blind Rivet Diameter - Stainless Steel
6 m

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 18 V DC, Pulling Force 3,372 lbf, Stroke Length 3/8 in, Rivet Type Rivet Nut, Blind Rivet Dia. - Aluminum 10 m, Blind Rivet Dia. - Stainless Steel 6 m, Blind Rivet Dia. - Steel 8 m, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No, Case Included Yes, Tool Brand Metabo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.